Shop All Toolholder Accessories
Parlec
Collet Chuck, 0.020-0.275, ER11, 0.5 In
Mfr # ER11-500-6H
Zoro # G1572462
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ER11 Collets
- Shank Length 5.5"
- Capacity 0.020-0.275
- Series ER11
- Nut 0.615"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # ER11-500-6H
- Zoro # G1572462
- Country of Origin United States
- Category Toolholder Accessories
Dimensions
Shank Length | 5.5" |
Overall Length | 6 3/4 in |
Shank Dia. | 1/2 in |
Dia. | 2.9" |
Details
Item | Collet Chuck |
For Use With | ER11 Collets |
Capacity | 0.020-0.275 |
Series | ER11 |
Nut | 0.615" |
Type | Straight Shank |
Projection Gage Line to Nose End (In.) | 2.90 |
Min. Collet Capacity | 0.0200 in |
Projection | 2.9000 in |
Collet Series | ER11 |
Features | High Precision Toolholding |
Description
Collet Chuck, Min. Collet Capacity 0.0200 in, Projection 2.9000 in, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1x6 Spade Bit (DSB1013)
- DEWALT Drill Bit, 1/2 in. x 6 in., Carbide (01390-PWR)
- GEDORE Double Open Ended Wrench, 12x14mm (6 12X14)
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- PARLEC Taper Type Tightening Fixture, 30, 3.5 L (TF30)
- PARLEC Collet Chuck, 0.031-0.250, DA300, 0.5 In (EXT500)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- Parlec Toolholder Accessories