Shop All End Mill Holders
Parlec
Bushing, Power Milling, 6MM, 2 In L
Mfr # 75MCRB-06MM
Zoro # G2938293
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Size 6mm
- Outside Dia. 0.75"
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 75MCRB-06MM
- Zoro # G2938293
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Size | 6mm |
Outside Dia. | 0.75" |
Length | 2" |
Overall Length | 2 in |
Size Increments | 6.00mm |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Face Shape | Round |
Collet Type | Power Milling |
Number of Slots | 3 |
Measurement System | Metric |
Description
Collet, Round, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16 (41686)
- DRILL AMERICA 9/16"-12 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-91612LH)
- KO-KEN T Handle TORX T27 250 x 180mm (157T-T27)
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw (106095)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- LISLE Locking Tool Holder 24" (49490)
- Parlec End Mill Holders