Shop All End Mill Holders
Parlec
Bushing, Power Milling, 20MM, 2.75 In L
Mfr # 12MCRB-20MM
Zoro # G3340784
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Milling Chucks
- Outside Dia. 1.25"
- Type Power Milling
- Size 20mm
- Length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-20MM
- Zoro # G3340784
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Outside Dia. | 1.25" |
Size | 20mm |
Length | 2.75" |
Overall Length | 2-3/4 in |
Size Increments | 20.00mm |
Details
Item | Collet |
For Use With | Power Milling Chucks |
Type | Power Milling |
Number of Slots | 3 |
Face Shape | Round |
Collet Type | Power Milling |
Measurement System | Metric |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-619)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20887X30)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Milling Chuck, CAT40, Projection 3.71 In. (C40-75MC3)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- HHIP 4" X 1-1/2 Bore 90 Degree APKT Indexable Face Mill (2063-4000)
- Parlec Milling & Drilling Toolholders