Shop All End Mill Holders
Parlec
Bushing, Power Milling, 16MM, 2.75 In L
Mfr # 12MCRB-16MM
Zoro # G3051011
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Length 2.75"
- Outside Dia. 1.25"
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-16MM
- Zoro # G3051011
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Length | 2.75" |
Outside Dia. | 1.25" |
Size | 16mm |
Overall Length | 2-3/4 in |
Size Increments | 16.00mm |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Face Shape | Round |
Number of Slots | 3 |
Collet Type | Power Milling |
Measurement System | Metric |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-140)
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- LEATHERMAN Multi-Tool, SS, 19 Functions, Model Signal (832261)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- MICRO 100 Tool Holder - Steel (TH-86)
- Parlec Milling & Drilling Toolholders