Shop All End Mill Holders
Parlec
Bushing, Power Milling, 16MM, 2 In L
Mfr # 75MCRB-16MM
Zoro # G2031976
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Length 2"
- Size 16mm
- Outside Dia. 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # 75MCRB-16MM
- Zoro # G2031976
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Length | 2" |
Size | 16mm |
Outside Dia. | 0.75" |
Overall Length | 2 in |
Size Increments | 16.00mm |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Measurement System | Metric |
Number of Slots | 3 |
Collet Type | Power Milling |
Face Shape | Round |
Description
Collet, Round, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (10E263)
- S&G TOOL AID INLINE BLOW GUN w/RUBBER NOZZLE (SG99190)
- PANDUIT CT-2600 Crimp Die (CD-2600-PV6)
- VIRGINIA ABRASIVESRP 150G Drywall Sander (400-00008)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- LISLE Locking Tool Holder 24" (49490)
- Parlec Milling & Drilling Toolholders