Shop All End Mill Holders
Parlec
Bushing, Power Milling, 14MM, 2 In L
Mfr # 75MCRB-14MM
Zoro # G1403281
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Length 2"
- Outside Dia. 0.75"
- Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 75MCRB-14MM
- Zoro # G1403281
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Length | 2" |
Outside Dia. | 0.75" |
Size | 14mm |
Overall Length | 2 in |
Size Increments | 14.00mm |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Number of Slots | 3 |
Collet Type | Power Milling |
Face Shape | Round |
Measurement System | Metric |
Description
Collet, Round, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/16 in Size, Deep Socket, black oxide (6946)
- PROTO Combination Wrench, SAE, 1-3/16" Head Sz (J1238H-T500)
- DRILL AMERICA 1"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-124)
- MITUTOYO Steel Rule, Flexible, 12 In, 32/64/0.5/1mm (182-225)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- LYNDEX-NIKKEN Jacobs Taper Holdr, NMTB30, #33, 0.625inDia (N3003-0033-0.59)
- Parlec End Mill Holders