Shop All End Mill Holders
Parlec
Bushing, Power Milling, 12MM, 2.75 In L
Mfr # 12MCRB-12MM
Zoro # G0556911
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Power Milling Chucks
- Size 12mm
- Outside Dia. 1.25"
- Type Power Milling
- Length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-12MM
- Zoro # G0556911
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Size | 12mm |
Outside Dia. | 1.25" |
Length | 2.75" |
Overall Length | 2-3/4 in |
Size Increments | 12.00mm |
Details
Item | Collet |
For Use With | Power Milling Chucks |
Type | Power Milling |
Face Shape | Round |
Measurement System | Metric |
Collet Type | Power Milling |
Number of Slots | 3 |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #56 (70156)
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- BSC PREFERRED 6 STL Demon MTL Blade (DS0608CFA)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- DORIAN Tool Holder, Turning/Facing, Series AXA (D25AXA-1)
- Parlec Milling & Drilling Toolholders