Shop All End Mill Holders
Parlec
Bushing, Power Milling, 12MM, 2 In L
Mfr # 75MCRB-12MM
Zoro # G2334315
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Power Milling Chucks
- Outside Dia. 0.75"
- Length 2"
- Size 12mm
- Type Power Milling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 75MCRB-12MM
- Zoro # G2334315
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Outside Dia. | 0.75" |
Length | 2" |
Size | 12mm |
Overall Length | 2 in |
Size Increments | 12.00mm |
Details
Item | Collet |
For Use With | Power Milling Chucks |
Type | Power Milling |
Collet Type | Power Milling |
Face Shape | Round |
Number of Slots | 3 |
Measurement System | Metric |
Description
Collet, Round, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 200 ft. Open Reel Tape Measure, 1/2" Blade (N6200)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- STARRETT Alignment Clamp Set, w/Acc and Case (S668BZ)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- MITUTOYO Mitutoyo 21AAA012 M2.5 Outer Shank to 4-48 Inner Thread Adapter (21AAA012)
- Parlec End Mill Holders