Shop All End Mill Holders
Parlec
Bushing, Power Milling, 10MM, 2 In L
Mfr # 75MCRB-10MM
Zoro # G0825702
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Size 10mm
- Length 2"
- Outside Dia. 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 75MCRB-10MM
- Zoro # G0825702
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Size | 10mm |
Length | 2" |
Outside Dia. | 0.75" |
Overall Length | 2 in |
Size Increments | 10.00mm |
Details
Item | Milling Chuck Sleeve |
Type | Power Milling |
For Use With | Power Milling Chucks |
Collet Type | Power Milling |
Measurement System | Metric |
Face Shape | Round |
Number of Slots | 3 |
Description
Bushing, Power Milling, 10MM, Length 2 In, Outside Dia 0.75 In, For Use With Power Milling Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT Remgrit 1-3/4", Carbide Grit Hole Saw (G028)
- STARRETT Inside Spring Caliper, 4 In, Solid (73A-4)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF312)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- Parlec Milling & Drilling Toolholders