Shop All End Mill Holders
Parlec
Bushing, Power Milling, 0.75 In, 2.75 In L
Mfr # 12MCRB-750
Zoro # G1449481
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Outside Dia. 1.25"
- Size 0.75"
- Length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-750
- Zoro # G1449481
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Outside Dia. | 1.25" |
Size | 0.75" |
Length | 2.75" |
Overall Length | 2-3/4 in |
Size Increments | 3/4 in |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Collet Type | Power Milling |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Face Shape | Round |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynisher Finishing Tool (13300)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- MILWAUKEE TOOL Cord Set (22-64-0215)
- ZORO SELECT Construction Reamer, 9/16 In., 6-7/8 In. L (13H855)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC Milling Chuck, CAT40, Projection 3.71 In. (C40-75MC3)
- LYNDEX-NIKKEN Milling Chuck Holder, HSK100, Nose 2.362in (HSK100A-C1-135)
- Parlec Milling & Drilling Toolholders