Shop All End Mill Holders
Parlec
Bushing, Power Milling, 0.625 In, 2.75 In L
Mfr # 12MCRB-625
Zoro # G0301235
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Outside Dia. 1.25"
- Size 0.625"
- Length 2.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # 12MCRB-625
- Zoro # G0301235
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Outside Dia. | 1.25" |
Size | 0.625" |
Length | 2.75" |
Overall Length | 2-3/4 in |
Size Increments | 5/8 in |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Collet Type | Power Milling |
Face Shape | Round |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 5/16-18X30 Zinc, Black Satin, Comp: Steel (K0116.3A31X30)
- KNIPEX Concreters Nippers, 10" Concreters Nip (99 01 250 SBA)
- PROTO 7/32" Cape Chisel (J725/16S2)
- JONARD TOOLS Replacement Blade for MDC-28, PK2, PK 2 (MDC-28RB)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- YG-1 TOOL CO Dual Contact Shrink Fit Holder (VD022)
- Parlec Milling & Drilling Toolholders