Shop All End Mill Holders
Parlec
Bushing, Power Milling, 0.5625 In, 2.75 In
Mfr # 12MCRB-563
Zoro # G2619531
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Outside Dia. 1.25"
- Length 2.75"
- Size 0.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-563
- Zoro # G2619531
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Outside Dia. | 1.25" |
Length | 2.75" |
Size | 0.5625" |
Overall Length | 2-3/4 in |
Size Increments | 9/16 in |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Collet Type | Power Milling |
Measurement System | Fractional Inch |
Number of Slots | 3 |
Face Shape | Round |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Webbed Angle Plate, 12inD, 12inH, Ground (PAW-121212-G)
- VEGA Impactech Square 2 Power Bit x 6 (P1150R2A)
- WESTWARD Hand File, Bastard, Square, 13-3/4 in. L (39CE64)
- RECOIL Prewinder, Tangless Unc, 6-32 (TL53561)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- Parlec Milling & Drilling Toolholders