Shop All End Mill Holders
Parlec
Bushing, Power Milling, 0.375 In, 2.75 In L
Mfr # 12MCRB-375
Zoro # G2420476
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Size 0.375"
- Length 2.75"
- Outside Dia. 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-375
- Zoro # G2420476
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Size | 0.375" |
Length | 2.75" |
Outside Dia. | 1.25" |
Overall Length | 2-3/4 in |
Size Increments | 3/8 in |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Collet Type | Power Milling |
Face Shape | Round |
Number of Slots | 3 |
Measurement System | Fractional Inch |
Description
Collet, Round, Overall Length 2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Megadora Clip Remover 2Pcs In Slider Case (970CR2SC)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-11' 6)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Bushing, Power Milling, 1 In, 2.75 In L (12MCRB-100)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- Parlec Milling & Drilling Toolholders