Shop All End Mill Holders
Parlec
Bushing, Power Milling, 0.3125 In, 2.75 In
Mfr # 12MCRB-313
Zoro # G3443343
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Outside Dia. 1.25"
- Length 2.75"
- Size 0.3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 12MCRB-313
- Zoro # G3443343
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Outside Dia. | 1.25" |
Length | 2.75" |
Size | 0.3125" |
Overall Length | 2 3/4 in |
Size Increments | 5/16 in |
Details
Item | Milling Chuck Sleeve |
Type | Power Milling |
For Use With | Power Milling Chucks |
Measurement System | Fractional Inch |
Collet Type | Power Milling |
Number of Slots | 3 |
Face Shape | Round |
Description
Bushing, Power Milling, 0.3125 In, Length 2.75 In, Outside Dia 1.25 In, For Use With Power Milling Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 (208-888841)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- BON TOOL Bucket Dipper W/Comfort Grip Handle 13-1/16" X 7-1/8" (13-483)
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- Parlec Milling & Drilling Toolholders