Shop All End Mill Holders
Parlec
Bushing, Power Milling, 0.25 In, 2 In L
Mfr # 75MCRB-250
Zoro # G2503636
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Power Milling
- For Use With Power Milling Chucks
- Size 0.25"
- Length 2"
- Outside Dia. 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 75MCRB-250
- Zoro # G2503636
- Country of Origin Taiwan, Province of China
- Category End Mill Holders
Dimensions
Size | 0.25" |
Length | 2" |
Outside Dia. | 0.75" |
Overall Length | 2 in |
Size Increments | 1/4 in |
Details
Item | Collet |
Type | Power Milling |
For Use With | Power Milling Chucks |
Measurement System | Fractional Inch |
Face Shape | Round |
Number of Slots | 3 |
Collet Type | Power Milling |
Description
Collet, Round, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- WESTWARD I-Beam Level, Aluminum, Magnetic, Anodized (32ZU58)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 27/64", PK5 (228824)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Modular Shank, CAT50, #5 MT, Nose 2.75 In (C50-05MT4)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- PARLEC Tool Holder, Screw Clamp, Insert (4305-12)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- RUKO Arbor Holder, A 7 (106211)
- Parlec End Mill Holders