Shop All Indexable Boring Bars
Parlec
Boring Head Holder, 3-15/16 in L, Steel
Mfr # PC6-PC6E4
Zoro # G2792207
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-15/16 in
- Shank Material Steel
- Mounting Style PC Connection
- Bar Dia. 2.520"
- Connection Type PC6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # PC6-PC6E4
- Zoro # G2792207
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-15/16 in |
Bar Dia. | 2.520" |
Holder Length | 100.00mm |
Head Dia. | 64.00mm |
Details
Item | Boring Head Holder |
Shank Material | Steel |
Mounting Style | PC Connection |
Connection Type | PC6 |
Measurement System | Metric |
Description
Boring Head Holder, Overall Length 3-15/16 in, Connection Type PC6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN WELDTEC SHIP AUGER 7/8"" (3043011)
- BIG HORN 9-Inch Adjustable Smoothing Bench Jack Plane No. 4 with 2 Inch Cutter (19316)
- BETA Metric Plain Hex Male Key, 2.5 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- PARLEC Boring Head, 1-25/64 in L, Steel (PC2-4205)
- PARLEC Boring Head, 2-51/64 in L, Steel (PC6-3615)
- PARLEC Boring Head, 3-23/64 in L, Steel (PC6-3715)
- WALTER Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A16T-SVUBL2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-1801000)
- Parlec Indexable Boring Bars