Shop All Indexable Boring Bars
Parlec
Boring Head, 3-23/64 in L, Steel
Mfr # PC6-3715
Zoro # G2792231
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-23/64 in
- Min. Bore 3.937"
- Shank Material Steel
- Style Precision Finish
- Type Precision Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # PC6-3715
- Zoro # G2792231
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3-23/64 in |
Bar Dia. | 3.740" |
Insert Size | 11 |
Head Connection Size | PC6 |
Min. Bore Dia. | 3.9370 in, 4.9700 in, 6.1570 in |
Max. Bore Dia. | 6 in, 7.0400 in, 8.2200 in |
Body Dia. | 3.7400 in |
Adjustment on Dia. | 0.0010 in |
Details
Item | Boring Head |
Min. Bore | 3.937" |
Shank Material | Steel |
Style | Precision Finish |
Type | Precision Finish |
Mounting Style | PC Connection |
For Use With | Insert Holders: 361-T11-3, 362-T11-3, 363-T11-3 |
Projection | 3.3500 in |
Insert Screw | Mfr. No. 3615-01 |
Nomenclature | PC6-3715 |
Series | 3 |
For Insert Shape | Triangle |
Compatible Insert Shape | Triangle |
Number of Cutters | 1 |
Insert Style | TCMT |
Features | Back Bore Set-Up 1.45 in |
Description
Boring Head, Precision Finish, Body Dia. 3.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT 3.6V Cordless 1/4in Hex Drive Screwdriver Li-Ion 2 x 1.5 Ah (DB3DL2M)
- WESTWARD Ratcheting Wrench, Head Size 9mm (20VL21)
- TITAN 3/8" Drive Crowsft Wrnch Set, SAE, 3/8" Drive, 10 pcs., SAE, Open End (17294)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- PARLEC Boring Head, 2-51/64 in L, Steel (PC6-3615)
- PARLEC Boring Head, 1-25/64 in L, Steel (PC2-4205)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 0.275" Min Bore dia, Neck Dia.: 1/4" (HBB-3001750X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601250S)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-080500)
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- Parlec Indexable Tools