Shop All Indexable Boring Bars
Parlec
Boring Head, 2-51/64 in L, Steel
Mfr # PC6-4606
Zoro # G2792225
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-51/64 in
- Min. Bore 3.92"
- Shank Material Steel
- Style Twin Bore Roughing
- Type Roughing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # PC6-4606
- Zoro # G2792225
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-51/64 in |
Bar Dia. | 3.540" |
Body Dia. | 3.5400 in |
Min. Bore Dia. | 3.9200 in, 4.6800 in, 5.4400 in |
Max. Bore Dia. | 4.8400 in, 5.5400 in, 6.2000 in |
Head Connection Size | PC6 |
Details
Item | Boring Head |
Min. Bore | 3.92" |
Shank Material | Steel |
Style | Twin Bore Roughing |
Type | Roughing |
Mounting Style | PC Connection |
Projection | 2.7900 in |
Nomenclature | PC2-4606 |
Number of Cutters | 2 |
Insert Style | CCMT, SCMT, WCMT |
For Insert Shape | Diamond, Square, Trigon |
Compatible Insert Shape | Diamond, Square, Trigon |
Features | Balanced or Stepped Cutting Can Be Done with the Same Set of Insert Holders Permitting Heavy Stock Removal and Eliminating the Need to Purchase Two Sets of Insert Holders;Each Insert Holder Can Be Adjusted Individually in Diameter with a Dial Screw for Fast and Easy Set-Up;Height Adjustments Made with a Cam That Supports the Insert Holder at the Furthest Radial Point;Independent Height and Diameter Setting Permits Balanced Cutting with Production of Almost Perfectly Round Holes from the Beginning Irrespective of Core Shifts;Standard Through-Spindle Coolant Capability Cools the Insert and Flushes Chips;Two Height-Balanceable Cutting Edges Results in Metal Removal at Rates Almost Four Times That of a Single Cutter |
Description
Boring Head, Roughing, Body Dia. 3.5400 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC Let-O (C23113)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51806)
- PARLEC Boring Head, 2-51/64 in L, Steel (PC6-3615)
- PARLEC Boring Head, 1-25/64 in L, Steel (PC2-4205)
- PARLEC Boring Head, 3-23/64 in L, Steel (PC6-3715)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B050300)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- SCIENTIFIC CUTTING TOOLS Threading Tool, 2-1/2 in L, Carbide (FAT2901000-12)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-035075X)
- Parlec Indexable Tools