Shop All Indexable Boring Bars
Parlec
Boring Head, 2-51/64 in L, Steel
Mfr # PC6-3615
Zoro # G2792240
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-51/64 in
- Min. Bore 2.677"
- Shank Material Steel
- Style Precision Finish
- Bar Dia. 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parlec
- MFR # PC6-3615
- Zoro # G2792240
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-51/64 in |
Bar Dia. | 2.480" |
Insert Size | 11 |
Head Connection Size | PC6 |
Body Dia. | 2.4800 in |
Adjustment on Dia. | 0.001 in |
Min. Bore Dia. | 2.677 in, 3.637 in, 4.5770 in |
Max. Bore Dia. | 4 in, 4.9600 in, 5.9000 in |
Details
Item | Boring Head |
Min. Bore | 2.677" |
Shank Material | Steel |
Style | Precision Finish |
Type | Precision Finish |
Mounting Style | PC Connection |
For Use With | Insert Holders: 361-T11-3, 362-T11-3, 363-T11-3 |
Insert Screw | Mfr. No. 3615-01 |
Projection | 2.7900 in |
Nomenclature | PC6-3615 |
Features | Back Bore Set-Up 0.90 in |
Compatible Insert Shape | Triangle |
Insert Style | TCMT |
Number of Cutters | 1 |
For Insert Shape | Triangle |
Series | 3 |
Description
Boring Head, Precision Finish, Body Dia. 2.4800 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Mandrel Adapter (30857AA1)
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- DIABLO Demo Demon 9 in. Carbide Reciprocating Saw Blade 6/9 TPI 3 pk (DS0909CGP3)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 7-5/16in (810400)
- PARLEC Boring Head, 3-23/64 in L, Steel (PC6-3715)
- PARLEC Boring Head, 1-25/64 in L, Steel (PC2-4205)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110400X)
- WIDIA Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape (QSBI50065R)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120250X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-1801000)
- Parlec Indexable Boring Bars