Shop All End Mill Holders
Parlec
Blank Bar, CAT50, Nose Dia. 6.12 In, 7 In
Mfr # C50-61BB7
Zoro # G1816001
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Projection 7 in
- Nose Dia. 6 1/8 in
- Standards ANSI 8620
- Features Taper Hardened to 56 to 60 HRC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # C50-61BB7
- Zoro # G1816001
- Country of Origin United States
- Category End Mill Holders
Dimensions
Taper Size | CV50 |
Nose Dia. | 6 1/8 in |
Details
Item | End Mill Holder Blank |
Projection | 7 in |
Standards | ANSI 8620 |
Features | Taper Hardened to 56 to 60 HRC |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Description
End Mill Holder Blank, Taper Size CV50, Projection 7 in, Nose Dia. 6 1/8 in, Features Taper Hardened to 56 to 60 HRC, Finish - Machining Black Oxide, Material - Machining High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5MT Taper Shank #5 Jacobs Taper Chuck Arbor (DEWA0505)
- RIDGID Drum, Drum, Front (24238)
- POWERBUILT Rapid Box Slant Front Power Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (941805E)
- AMERICAN LINE 0000 Scraper Blade, TwoFacet Blade, 0562 in W Blade, Carbon Steel Blade (66-0454)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- PARLEC Modular Shank, CAT40, #2 MT, Nose 1.75 In (C40-02MT1)
- PARLEC Holder, Boring Head, CAT 40, 1 1/2-18 (C40-15BH188)
- PARLEC End Mill Holder, CAT40, Bore Dia 0.5000 In (22917-4.63)
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- Parlec End Mill Holders