Shop All Arbor Spacers
Parlec
Arbor Spacer, 0.75 In Thick, ID 1.25
Mfr # 014-905
Zoro # G7217104
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25
- For Use With Stub Arbors
- Type Stub Spacer
- Shank Type - Machining Straight
- Arbor Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 014-905
- Zoro # G7217104
- Country of Origin Multiple
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.25 |
Arbor Dia. | 1-1/4 in |
Details
Item | Milling Cutter Arbor |
Thickness (In.) | 0.75 |
For Use With | Stub Arbors |
Type | Stub Spacer |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110BT-25)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 36"x12", 30A (BULK-RS-S30-31)
- ZORO SELECT Oil Hard Drill Rod, O1, #48, 0.075 In (O1D#486)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_24_36)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 2 (014-914)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 1.5 (014-911)
- PARLEC Arbor Spacer, 0.125 In Thick, ID 1 (014-906)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2 ID, PK10 (24450)
- PRECISION BRAND Arbor Shim, Stl, 0.0100x2 ID, PK10 (24470)
- Parlec Arbor Spacers