Shop All Arbor Spacers
Parlec
Arbor Spacer, 0.375 In Thick, ID 2
Mfr # 014-913
Zoro # G6798215
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2
- For Use With Stub Arbors
- Type Stub Spacer
- Shank Type - Machining Straight
- Arbor Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 014-913
- Zoro # G6798215
- Country of Origin Multiple
- Category Arbor Spacers
Dimensions
Inside Dia. | 2 |
Arbor Dia. | 2 in |
Details
Thickness (In.) | 0.375 |
Item | Milling Cutter Arbor |
For Use With | Stub Arbors |
Type | Stub Spacer |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Arbor Dia. 2 in, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.001" Thick (BULK-PF-PI-1)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 12" W x 0.125" Thick (1NME7)
- ZORO SELECT Precision Ball, Steel, 11.00mm Dia, PK50 (HC04330725XXXMM)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- PARLEC Arbor Spacer, 0.125 In Thick, ID 1 (014-906)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 1.5 (014-911)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 2 (014-914)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, PK10 (24255)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- PRECISION BRAND Arbor Shim, Stl, 0.0200x3/4 ID, PK10 (24173)
- Parlec Arbor Spacers