Shop All Arbor Spacers
Parlec
Arbor Spacer, 0.375 In Thick, ID 1.25
Mfr # 014-904
Zoro # G6729353
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25
- Type Stub Spacer
- Arbor Dia. 1-1/4 in
- For Use With Stub Arbors
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 014-904
- Zoro # G6729353
- Country of Origin Multiple
- Category Arbor Spacers
Dimensions
Inside Dia. | 1.25 |
Arbor Dia. | 1-1/4 in |
Details
Thickness (In.) | 0.375 |
Item | Milling Cutter Arbor |
Type | Stub Spacer |
For Use With | Stub Arbors |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34122.018.0614)
- CHICAGO PNEUMATIC Allen Screw (CA048436)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1-1/2 in Wd, Black (186650)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (00300)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 1.5 (014-911)
- PARLEC Arbor Spacer, 0.125 In Thick, ID 1 (014-906)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 2 (014-914)
- PRECISION BRAND Arbor Shim, Stl, 0.0470x3/4 ID, PK10 (24176)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x2 ID, PK10 (24477)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, PK10 (24277)
- Parlec Arbor Spacers