Shop All Arbor Spacers
Parlec
Arbor Spacer, 0.125 In Thick, ID 1
Mfr # 014-906
Zoro # G7075101
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1
- Arbor Dia. 1 in
- For Use With Stub Arbors
- Shank Type - Machining Straight
- Type Stub Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parlec
- MFR # 014-906
- Zoro # G7075101
- Country of Origin Multiple
- Category Arbor Spacers
Dimensions
Inside Dia. | 1 |
Arbor Dia. | 1 in |
Details
Thickness (In.) | 0.125 |
Item | Milling Cutter Arbor |
For Use With | Stub Arbors |
Shank Type - Machining | Straight |
Type | Stub Spacer |
Description
Milling Cutter Arbor, Arbor Dia. 1 in, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1 in Thick, Black (ZUSANSR-350)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 6 Ft L (2EXJ7)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-PETG-11)
- PARLEC Arbor Spacer, 0.375 In Thick, ID 1.25 (014-904)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 2 (014-914)
- PARLEC Arbor Spacer, 0.75 In Thick, ID 1.5 (014-911)
- PRECISION BRAND Arbor Shim, 0.1250x1 3/8 ID, PK10 (24279)
- PRECISION BRAND Arbor Shim, 0.0100x1 3/8 ID, PK10 (24270)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x2 ID, PK10 (24466)
- PRECISION BRAND Arbor Shim, Stl, 0.0050x1 ID, PK10 (24206)
- Parlec Arbor Spacers