Shop All Arbors
Parlec
Arbor, NMTB 50, 6JT, 0.624 In.
Mfr # N50-33JT1
Zoro # G2792520
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NMTB 50
- Spindle End 6JT
- Overall Length 7-1/2 in
- Chuck End 0.624"
- Type Cutter Arbor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7-1/2 in |
Taper Size | NMTB50 |
Spindle End Size | JT6 |
Chuck End Size | 0.6240 in |
Stem Length | 7-1/2 in |
Shank Length | 7 1/2 in |
Details
Series | NMTB 50 |
Spindle End | 6JT |
Item | Milling Cutter Arbor |
Chuck End | 0.624" |
Type | Cutter Arbor |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Taper Size NMTB50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, Spreader Bar, 3-Pc Swivel Pads, 48, Steel Chrome (TCSB481200SD)
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74499)
- STEEL CITY TROWELS BY BON el, Square/Round End, Carbon Steel, 20 X 4, Comfort Grip (67-263)
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM3)
- PARLEC Shell Mill Holder, CAT50, Pilot Di 1.50 In (C50-15SM2)
- PARLEC Stub Arbor, CAT 40, Style 2, 2.120 In. (C40-15SA400)
- PARLEC Shell Mill Holder, BT40, Pilot Dia 1.00 In (B40-10SM2)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia .75 In (C40-75SM2)
- PARLEC Stub Arbor, BT 40, Style 2, 1.750 In. (B40-10SA400)
- HOUGEN Replacement pilots for 11005 arbor, 3 pack (11027)
- Parlec Arbors