Shop All Chromatography Supplies
This Product is Discontinued
Parker
Zero Air Generator, 30Lpm (Discontinued)
Mfr # UHP-300ZA-S-W
Zoro # G4060248
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ambient Temp. Range (C) 5 Degrees to 40 Degrees C
- Flow Rate 30 lpm
- Inlet Air Flow Rate Varies
- Ambient Temp. Range (F) 41 to 104 Degrees
- Connection Ports 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # UHP-300ZA-S-W
- Zoro # G4060248
- Country of Origin United Kingdom
- Category Chromatography Supplies
Details
Item | Zero Air Generator |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Flow Rate | 30 lpm |
Inlet Air Flow Rate | Varies |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Connection Ports | 1/4 in |
Delivery Pressure | 50 to 145 psi |
Optional Auto Water Fill AWF | No |
Power Source | 110 V AC |
Compressor Included | No |
Description
Zero Air Generator, Flow Rate 30LpmInlet Air Flow Rate VariesDelivery Pressure 50 to 145 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees FPower Source 110V, Connection Ports 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.