Shop All Chromatography Supplies
Parker
Zero Air Generator, 1Lpm
Mfr # UHP-10ZA-S-W
Zoro # G4060290
product price: $5,318.99
/ea
Free Shipping & Returns
$5,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ambient Temp. Range (C) 5 Degrees to 40 Degrees C
- Delivery Pressure 50 to 145 psi
- Optional Auto Water Fill AWF No
- Compressor Included No
- Power Source 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # UHP-10ZA-S-W
- Zoro # G4060290
- Country of Origin United Kingdom
- Category Chromatography Supplies
Details
Item | Zero Air Generator |
Ambient Temp. Range (C) | 5 Degrees to 40 Degrees C |
Delivery Pressure | 50 to 145 psi |
Optional Auto Water Fill AWF | No |
Compressor Included | No |
Power Source | 110 V AC |
Ambient Temp. Range (F) | 41 to 104 Degrees |
Connection Ports | 1/8 in |
Inlet Air Flow Rate | Varies |
Flow Rate | 1 lpm |
Description
Zero Air Generator, Flow Rate 1LpmInlet Air Flow Rate VariesDelivery Pressure 50 to 145 psi, Compressor Included No, Optional Auto Water Fill AWF No, Ambient Temp. Range (C) 5 to 40 Degrees C, Ambient Temp. Range (F) 41 to 104 Degrees FPower Source 110V, Connection Ports 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Mixing Paddle, For H-1690 (5DNN1) (5DNN3)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- PARKER Hydrogen Generator, 160mL/min. (20H)
- PROFESSIONAL PLASTICS Natural Tefzel 12 L (TTEFZEL1.125X1.875X12.0000-280)
- AIR-TITE Sterile Syringe Cap, PK100 (Sterile Caps)
- OASIS Lg Oasis Tree Stand 10Ft (522-ST)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- WHATMAN Pure Cellulose Grade Paper, 1 Chr, PK 100 (3001-861)
- HAMILTON Syringe, 1mL, 22 ga, Cemented, Point Style 5 (81343)
- Parker Chromatography