Shop All Manifold Gauge Sets
Parker
Wireless Diagnostic Service Kit, Plastic
Mfr # SSTK-PARKER
Zoro # G2087830
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 0
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 0
- Includes (2) Adapters for Mounting the Sensors, (2) Wireless Temperature Sensors, (4) Spare Batteries, Plastic Case
- Gauges Low Side Blue 0 to 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # SSTK-PARKER
- Zoro # G2087830
- UPC # 687472066446
- Country of Origin China
- Category Manifold Gauge Sets
Details
Item | Wireless Diagnostic Service Kit |
Number of Valves | 0 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 0 |
Includes | (2) Adapters for Mounting the Sensors, (2) Wireless Temperature Sensors, (4) Spare Batteries, Plastic Case |
Gauges Low Side Blue | 0 to 800 psi |
Features | Calculates Superheat and Subcooling, Pressures and Temperatures Displayed On A Mobile Device, Monitor and Record Data, Wireless Temperature Sensors Clamp |
Material | Plastic |
Gauges High Side Red | 0 to 700 psi |
Gauge Accuracy | +/-0.75% |
Description
Wireless Diagnostic Service Kit, Number of Valves 0, Multiple Refrigerants, Number of Hoses 0, 0 to 700 psi, 0 to 300 psi, +/-0.75 Percent, Plastic, Calculates Superheat and Subcooling, Pressures and Temperatures Displayed On A Mobile Device, Monitor and Record Data, Wireless Temperature Sensors Clamp, Includes (2) Adapters for Mounting the Sensors, (2) Wireless Temperature Sensors, (4) Spare Batteries, Plastic Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110)
- QMARK Mounting Bracket, Wall/Ceiling (B50)
- DAYTON Hydronic Unit Heater, 15-1/4 In. H (5PV60)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42024)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-25515)
- WILLIAMS Williams Facedia.meter Liq Gauge, 4", 1/4" NTPF (8G04W)
- YELLOW JACKET SERIES 41 R32/454B/410A PSI @F MANIFOLD (42035)
- YELLOW JACKET Manifold Gauge, 78" L, 1/4" Port Size (45925)
- PRO-SET R-410A Ductless mini-split tool (TLB410A)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF8)
- Parker Manifold Gauge Sets