Shop All Industrial Hoses
Parker
WHIP RESTRAINT ADAPTERS
Mfr # WRA640
Zoro # G509840937
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # WRA640
- Zoro # G509840937
- Country of Origin United States
- Category Industrial Hoses
Description
Parkers Hose Whip Restraint system is designed to prevent whipping of a pressurized hose in the event of a hose separating from its fitting. The Hose Whip Restraint provides an additional level of safety and helps prevent damage to nearby equipment or injury to operators near the failed hose by limiting the whip or travel of the pressurized hose after it breaks free from its fitting. The system is comprised of two parts - a hose collar and a cable assembly. The hose collar is selected based on the outside diameter of the hose, and the cable assembly is selected based on the type of hose connection. Two types of cable assemblies are available- one for flange-type connections, and the other for port adapters. Markets: - Transportation - RV & Bus - Military - Construction - Agriculture - Grounds & Building Maintenance - Forestry - Railroad - Utility Equipment - Personal Lift Equipment - Machine Tool - Oil Field Service - Waste & Refuse - Material Handling - Marine - Paving & Road Maintenance - Ground Support Equipment - Industrial - Mining - Automotive Features/Benefits: - Prevents whip or travel of hose when it breaks free of fitting Applications: - The Hose Whip Restraint is not to be used in place of proper hose crimper procedures - Exceeding the maximum operating pressure of the hose jeopardizes the proper operation of the Hose Whip Restraint system
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- SPEEDAIRE Hose End, For ID 1/2 In, 1/2 In NPT, Brass (6X425)
- DAYTON Pillow Block Bearing, Ball, 1-3/16" Bore (3FCP6)
- PIX PIX, A26/4L280, V-Belt 1/2 X 28 (A26/4L280)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- PARKER 2''-GRIZZLY MULTI-500 PSI (7107-200500)
- PARKER Lightweight, high pressure hose 1 1/4''-18752 CC-4000 PSI (487TC-20)
- PARKER 1/2''-BLK JIFFYHOSE-300PSI (7212-501BK)
- PARKER 1-1/4''-RED GSTII-200 PSI (7092-125204)
- CONTINENTAL 3/4" ID x 100 ft EPDM Bulk Food Hose WT (32W262)
- Parker Air Hoses