Shop All Hydraulic Control Valves
Parker
VLV SUBBASE MTD
Mfr # FS400S
Zoro # G509818547
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # FS400S
- Zoro # G509818547
- Country of Origin United States
- Category Hydraulic Control Valves
Description
Parker's FS series flow control valve offers superior construction and high versatility due to its variety of materials, sizes and port styles. It can be used in both the mobile and industrial markets. The FS series flow control valve comes in 5 sizes ranging from 5 to 40 GPM. Markets: - Factory Automation - Machine Tools - Marine - Material Handling - Mining - Miscellaneous Industrial - Miscellaneous Manufacturing - Molding - Oil &Gas - Power Generation - Vehicle Assembly Facilities Features/Benefits: - Pressures up to 3,000 PSI - 5 mounting sizes with flows up to 40 GPM - Needle and poppet are stainless steel - Set screw or optional finger screw locks needle flow position Applications: - Suitable for general hydraulic applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-204 RESALE (123360 INS SCM 204)
- TB WOODS FHP Sheave, AK61-QT (AK61)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK93)
- PARKER Colorflow Flow Control Valve, 3000 psi, #12 SAE (PCM1220S)
- PARKER Colorflow Needle Valve, Brass, 1/8-27, 3 GPM, 2000 PSI (N200B)
- PARKER Directional Valve, Lever, D03, Float Center (D1VL004CN)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- DELTROL Deltrol Directional Control Catridge Valve 16 Gpm, 3000 PSI, 120 Vdc (452102)
- Parker Hydraulic Control Valves