Shop All AC & Refrigeration Accessories
Parker Virginia
Hi-Temp Cork Insulation Tape, Roll
Mfr # PTH1
Zoro # G5366986
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Thickness 1/8 in
- Color Tan
- Temp. Range -20 to 325 Degrees F
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker Virginia
- MFR # PTH1
- Zoro # G5366986
- UPC # 687472029021
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Thickness | 1/8 in |
Color | Tan |
Temp. Range | -20 to 325 Degrees F |
Item | Hi-Temp. Cork Tape |
Description
Hi-Temp. Cork Tape, Width 2 in, Length 30 ft, Thickness 1/8 in, Color Tan, Temp. Range -20 to 325 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-022)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115/230VAC, 3450/3790/3850 CFM (24B4WV-W-G)
- CARRIER Suction Line Filter Drier (KH45LG140)
- OCEAN AIRE 40' Hose Kit for OWC 18's & 24's (HK-5QC)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Straw (4190-08)
- BLUE MAGIC 12OZ RefrigerantSealer (6540)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- MASTERCOOL Charging Adapter Repair Kit (91334)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- NU-CALGON Condensate Pan Treatment, 10 Ton, Pad (61045)
- SIMPLE GREEN Condenser or Evaporator Cleaner, 55 gal. (0100000104055)
- Parker Virginia AC & Refrigeration Accessories