Shop All Gas Valves
Parker
Valve, w/Junc Box 6" Leads 120/60, 22W
Mfr # RK3P3
Zoro # G7529888
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RK3P3
- Zoro # G7529888
- UPC # 00013263407899
- Country of Origin United States
- Category Gas Valves
Details
Item | Valve,w/Junc Box 6" Leads 120/60,22W |
Description
Valve,w/Junc Box 6 In. Leads 120/60,22W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36" Tubeaxial Fan Blade (166159)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MARS Air Curtain, 5.1 Max. Amps, Black, 1 Phase (STD2144-3UD-OB)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, Two stage (VR8345Q4563)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-66-0003)
- LOCHINVAR GasValve nat19245436C68-815 (100109897)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.2" WC (EF32CW035)
- Parker Gas Valves