Shop All Gas Valves
Parker
Valve, w/Junc Box 6" Leads 120/60, 10W
Mfr # RK1P3
Zoro # G7529711
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RK1P3
- Zoro # G7529711
- UPC # 00094701592384
- Country of Origin United States
- Category Gas Valves
Details
Item | Valve,w/Junc Box 6" Leads 120/60,10W |
Description
Valve,w/Junc Box 6 In. Leads 120/60,10W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x22-1/4x1 Synthetic Pleated Air Filter, MERV 11 (3GUY1)
- REVCOR Propeller, 18 In Dia, 23 Deg Pitch, Rotation: CW (T1804-23 R)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- FILTRETE Ultimate Allergen Reduction Filter, 4 PK (NDP03-4IN-4)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- BECKETT 2454 Coupling For A, Af, Afg & (2454)
- WHITE-RODGERS 36C03-400 24V 3/4" X 3/4" (36C03-400)
- WILLIAMS COMFORT PRODUCTS Gas Valve, LP (P322042)
- Parker Gas Valves