Shop All Gas Valves
Parker
Valve, w/Junc Box 6" Lds 208/240, 10W
Mfr # RK1U3
Zoro # G7529903
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # RK1U3
- Zoro # G7529903
- UPC # 00013263402665
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 208/240VAC |
Item | Valve,w/Junc Box 6" Lds 208/240,10W |
Description
Valve,w/Junc Box 6 In. Lds 208/240,10W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (FTPI-002-016)
- SUPCO Liquid Line Dryer, 1/4" SAE, 8"cu. (LLD082)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 13.88, White, Steel (4MJK2)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- HONEYWELL THERMAL SOLUTIONS V5055A1053 3" Gas Valve Body(Use (V5055A1053)
- HONEYWELL Vr8204A2076 24V Intermittent (VR8204A207)
- MAXITROL 210G-2 1/2 2-1/2" Gas Pressure (210G-2)
- ERIE Vt3517 1-1/4" Sweat 3-Way 7.5Cv (VT3517)
- Parker Gas Valves