Shop All Hydraulic Cartridge Valves
Parker
Valve, Solenoid, C10-4
Mfr # DSL105C9
Zoro # G2595537
original price:
$187.88
19% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Directional Control Valve
- Valve Cavity Size C10-4
- Max. Pressure - Hydraulic Valves 3,600 psi
- Max. Flow - Hydraulic Valves 5 gpm
- Position 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DSL105C9
- Zoro # G2595537
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-4 |
Overall Height | 4.86 in |
Overall Length | 7.29 in |
Overall Width | 1 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Three Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 7.29 in, Overall Width 1 in, Overall Height 4.86 in, Flow Rate - Maximum 5 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Spool-Type Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 160 Teeth, 30mm (1280 8M 30)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- TSUBAKI 50 Offset Link (Tsubaki) (50OL)
- INGERSOLL-RAND Screw, 2135-638 (2135-638)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- PARKER Valve, Solenoid, C10-2 (DSL101N)
- PARKER Cartridge Valve, Check, 16 GPM Max (CVH103P)
- PARKER Cartridge Valve, Double PO Check, 15 GPM (CDPH103A20-8T)
- Parker Hydraulic Cartridge Valves