Shop All Hydraulic Cartridge Valves
Parker
Valve, Solenoid, C10-4
Mfr # DSL105C1
Zoro # G2148492
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Cavity Size C10-4
- Cartridge Valve Type Directional Control Valve
- Max. Pressure - Hydraulic Valves 3,600 psi
- Max. Flow - Hydraulic Valves 7 gpm
- Voltage 115V AC, 12V DC, 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DSL105C1
- Zoro # G2148492
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-4 |
Overall Width | 1 in |
Overall Length | 7.29 in |
Overall Height | 4.86 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Three Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 7.29 in, Overall Width 1 in, Overall Height 4.86 in, Flow Rate - Maximum 7 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Spool-Type Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 110A, 3 Phase (ATS22C11S6U)
- FOSTER Straight-Thru Brass Socket, 1/8" FPT (12FS)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x3/8" F NPT, 10PCS (IC1438FB6-B10-P)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve Coil, 12 VDC, Double Spade (CAP012S)
- PARKER Cartridge Valve, PC Flow Control, 12 GPM (J04D3ZN)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- MONARCH Electric Lowering Valve, 5 GPM, 24VDC (500205524369)
- Parker Hydraulic Cartridge Valves