Shop All Hydraulic Cartridge Valves
Parker
Valve, Solenoid, C10-4
Mfr # DSL104B
Zoro # G1557351
original price:
$79.29
5% off
new price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Valve Type Directional Control Valve
- Valve Cavity Size C10-4
- Max. Pressure - Hydraulic Valves 3,600 psi
- Max. Flow - Hydraulic Valves 8 gpm
- Number of Ways Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # DSL104B
- Zoro # G1557351
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-4 |
Overall Length | 5.18 in |
Overall Width | 1 in |
Overall Height | 2.74 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 5.18 in, Overall Width 1 in, Overall Height 2.74 in, Flow Rate - Maximum 10 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Spool-Type Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Bracket, Swing (600992)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- SKF SKF 6206 2RS1/C3, Single Row Ball Bearings (6206 2RS1/C3)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve, 20 gpm, 5000 psi, 3 Way (CPH124P)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CCP115C)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- PARKER Cartridge Valve Coil, 24 VDC, Double Spade (CAP024S)
- Parker Hydraulic Cartridge Valves