Shop All Hydraulic Cartridge Valves
Parker
Valve, Solenoid, C10-2
Mfr # DSL101N
Zoro # G2406652
original price:
$129.95
43% off
$72.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Cavity Size C10-2
- Cartridge Valve Type Normally Open Solenoid
- Max. Pressure - Hydraulic Valves 3,600 psi
- Max. Flow - Hydraulic Valves 15 gpm
- Application Poppet valves are often used on single operation actuators or unloading functions.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # DSL101N
- Zoro # G2406652
- Country of Origin Mexico
- Category Hydraulic Cartridge Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Length | 3.99 in |
Overall Height | 2.74 in |
Overall Width | 1 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Length 3.99 in, Overall Width 1 in, Overall Height 2.74 in, Flow Rate - Maximum 15 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Poppet-Type Solenoid Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081216)
- GROTE Coiled Air 15 ft., Red, 12" Lead, Low Temp (81-0015-RC)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 36 Stroke - 1.75 Rod (207480)
- PARKER Cartridge Valve, Shuttle, 10 GPM (CSH101B)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CCP012L)
- PARKER Cartridge Valve, Single PO Check, 8 GPM (CPH104P)
- PARKER Cartridge Valve, PC Flow Control, 10.6 GPM (J04E2ZN)
- PARKER Cartridge Valve Coil, 12 VDC, Double Leads (CAP012L)
- PARKER Cartridge Valve Coil, 24 VDC, Double Leads (CCP024L)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- Parker Hydraulic Cartridge Valves