Shop All Gas Valves
Parker
Valve Repair Kit, Lubricated Air, Inert Gases, Water, Light Oil
Mfr # 12F23C2148ACFR
Zoro # G7500022
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Lubricated Air, Inert Gases, Water, Light Oil
- Ignition Type Pilot
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 12F23C2148ACFR
- Zoro # G7500022
- UPC # 00013263489932
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Gas Type | Lubricated Air, Inert Gases, Water, Light Oil |
Ignition Type | Pilot |
Valve Type | 2-Way |
For Use With | Fire Suppression Equipment, Molding Equipment, Sterilizers, Air Compressors and Dryers, Floor Cleaning Equipment, Hospital Equipment |
Ambient Temp. Range | 130 Degrees F |
Item | Valve Repair Kit |
NEMA Rating | NEMA 4X |
Standards | CSA Certified, UL Listed |
Description
Valve Repair Kit 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 0-100#1/4 in. PressureTransducer (P499RCP-101)
- PRO-SET Solenoid Magnet 18mm Core, 0.6 lbs (TLMKC18)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 800W, 240V (DAH8002B)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GGC1)
- PARKER 2-Way Hot Water and Steam, Direct Acting and Pilot Operated Valves (12FS5C2448ACH)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valve, Pilot (08F22C2140AAF4C05)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- COMPONENT HARDWARE Cast Iron Air Mixing Chamber, Air Mixing (G46-4361)
- ROBERTSHAW Low Capacity Gas Valve (710-101)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-333)
- HONEYWELL THERMAL SOLUTIONS V4046C1047 120V 1/4" Pilot Gas (V4046C1047)
- Parker Gas Valves