Shop All Hydraulic Pressure Relief Valves
Parker
Valve, Pilot Relief
Mfr # RAH101S50
Zoro # G3402052
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Hydraulic Valves 30 gpm
- Valve Type Pilot-Operated Relief Valve
- Max. Pressure (PSI) 5000
- Application Pilot operated relief valves are designed for continuous duty applications. Due to their stability and low pressure rise, the pilot operated relief is the best option for setting the system pressure of a hydraulic system.
- Number of Positions Two Positions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # RAH101S50
- Zoro # G3402052
- Country of Origin Mexico
- Category Hydraulic Pressure Relief Valves
Dimensions
Valve Cavity Size | C10-2 |
Overall Height | 1.35 in |
Overall Width | 1 in |
Overall Length | 2.6 in |
Hex Size | 1 in |
Description
Threaded Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 2.6 in, Overall Width 1 in, Overall Height 1.35 in, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pilot-Operated Relief Valve, Port Connection Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- BANDO 1080 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX425)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 DD-SS)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PNAS-B)
- PARKER Pressure Control Valve, 1/2 NPT, 3200 PSI (632B-13-1/2-2)
- PARKER Pressure Control Valve, 1/2 NPT, 90 PSI (637B-3-1/2-2)
- PARKER Pressure Control Valve, 1/4 NPT, 90 PSI (637B-3-1/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 200 PSI (637B-4-3/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 10 PSI (637B-1-1/4-2)
- PARKER Pressure Control Valve, 1/4 NPT, 200 PSI (637B-4-1/4-2)
- PARKER Pressure Control Valve, 3/4 NPT, 10 PSI (637B-1-3/4-2)
- Parker Hydraulic Valves