Shop All Thermostatic Expansion Valves
This Product is Discontinued
Parker
Valve, Expansion, R410a (Discontinued)
Mfr # HCAE5ZX200
Zoro # G3462216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Connector Inlet (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HCAE5ZX200
- Zoro # G3462216
- UPC # 687472029007
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Connector Inlet (In.) | 3/8 in |
Parker Model Number | HCAE5ZX200 |
Includes | Sensing Bulb Mounting Clamp |
Liquid Subcooling Temp. (F) | 10 |
Type | Adjustable With Check Valve |
Nominal Capacity (Tons) | 3-1/2 to 5 |
Balanced Port Design | Yes |
Not For Use With | Ammonia |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Superheat | Externally Adjustable |
Connector Outlet (In.) | 5/8 in |
Item | Thermostatic Expansion Valve |
ARI Standard | 750-70 |
Description
Thermostatic Expansion Valve, Adjustable With Check Valve, R-410A, Nominal Capacity (Tons) 3-1/2 to 5, External, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 5/8 in, HCAE5ZX200, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.