Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion, R410a
Mfr # HCAE3ZX200
Zoro # G0892367
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Parker Model Number HCAE3ZX200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HCAE3ZX200
- Zoro # G0892367
- UPC # 687472028994
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Parker Model Number | HCAE3ZX200 |
Not For Use With | Ammonia |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Includes | Sensing Bulb Mounting Clamp |
Type | Adjustable With Check Valve |
Superheat | Externally Adjustable |
Connector Inlet (In.) | 3/8 in |
Liquid Subcooling Temp. (F) | 10 |
Nominal Capacity (Tons) | 1-1/2 to 3 |
ARI Standard | 750-70 |
Connector Outlet (In.) | 1/2 in |
Balanced Port Design | Yes |
Item | Thermostatic Expansion Valve |
Description
Thermostatic Expansion Valve, Adjustable With Check Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 3, External, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HCAE3ZX200, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Filter Guard Assembly 4-3/4" L. 4-45/64" W. (4YD78)
- DANFOSS Starting Relay W/ Klixon 115V (117U4129)
- JOHNSON CONTROLS Water Regulating Valve, 3 Way, 3/4 In (V248GC1-001C)
- SCHNEIDER ELECTRIC Electric Actuator, 240V, Motor, 2-Position (MA-419-500)
- PARKER Themostatic Expansion Valve, 2-3 Tons (ECE-C-JW)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Themostatic Expansion Valve, 20 Tons (OE-20-VX100)
- Parker AC & Refrigeration Valves