Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion, R410a
Mfr # HAE3ZX200B15
Zoro # G0735813
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Bleed Percentage 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HAE3ZX200B15
- Zoro # G0735813
- UPC # 687472743576
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Bleed Percentage | 15 |
Item | Thermostatic Expansion Valve |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Connector Outlet (In.) | 1/2 in |
Superheat | Externally Adjustable |
ARI Standard | 750-70 |
Includes | Sensing Bulb Mounting Clamp |
Type | Adjustable |
Parker Model Number | HAE3ZX200B15 |
Liquid Subcooling Temp. (F) | 10 |
Nominal Capacity (Tons) | 1-1/2 to 3 |
Connector Inlet (In.) | 3/8 in |
Balanced Port Design | Yes |
Not For Use With | Ammonia |
Description
Thermostatic Expansion Valve, Adjustable, R-410A, Nominal Capacity (Tons) 1-1/2 to 3, External, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HAE3ZX200B15, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 15, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- AIR HANDLER 16 in x 20 in x 5 in Polyester Blend Furnace Air Cleaner Filter, MERV 11 2 PK (36PR92)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF16-10, 2PK (16255.10H)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Valve, Expansion (A-2)
- PARKER Themostatic Expansion Valve, 7 1/2-8 Tons (EBSE8VX100)
- PARKER Themostatic Expansion Valve, 2-3 Tons (CEBVX100)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- YORK TXV, 3/8" x 5/8", O.D.F., 6 tons (S1-025-45301-000)
- Parker AC & Refrigeration Valves