Shop All Thermostatic Expansion Valves
This Product is Discontinued
Parker
Valve, Expansion, R410a (Discontinued)
Mfr # HAE3ZX200
Zoro # G1086854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refrigerant R-410A
- Equalizer Type External
- Connection Straight Through Solder
- Evaporator Temp. Range (F) 10 to 60
- Capillary Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # HAE3ZX200
- Zoro # G1086854
- UPC # 687472028963
- Country of Origin Mexico
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-410A |
Equalizer Type | External |
Connection | Straight Through Solder |
Evaporator Temp. Range (F) | 10 to 60 |
Item | Thermostatic Expansion Valve |
Parker Model Number | HAE3ZX200 |
Includes | Sensing Bulb Mounting Clamp |
ARI Standard | 750-70 |
Not For Use With | Ammonia |
Connector Outlet (In.) | 1/2 in |
Type | Adjustable |
Connector Inlet (In.) | 3/8 in |
Liquid Subcooling Temp. (F) | 10 |
Nominal Capacity (Tons) | 1-1/2 to 3 |
Balanced Port Design | Yes |
Superheat | Externally Adjustable |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Description
Thermostatic Expansion Valve, Adjustable, R-410A, Nominal Capacity (Tons) 1-1/2 to 3, External, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, HAE3ZX200, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.