Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion
Mfr # N2JW
Zoro # G2633066
original price:
$150.99
15% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant 12/134A
- Equalizer Type Internal
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Control Provides Control Over a Wide Variations in Load and/or Condensing Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N2JW
- Zoro # G2633066
- UPC # 687472029823
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Details
Refrigerant | 12/134A |
Equalizer Type | Internal |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Control | Provides Control Over a Wide Variations in Load and/or Condensing Pressure |
Connector Inlet (In.) | 3/8 in |
Parker Model Number | N-2JW |
Not For Use With | Ammonia |
Includes | Sensing Bulb Mounting Clamp |
Nominal Capacity (Tons) | 1 to 2 |
Connector Outlet (In.) | 1/2 in |
Item | Compact Thermostatic Expansion Valve |
Superheat | Internal Adjustment |
Balanced Port Design | No |
Type | Adjustable |
Description
Compact Thermostatic Expansion Valve, Adjustable, 12/134A, Nominal Capacity (Tons) 1 to 2, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, N-2JW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, -, Provides Control Over a Wide Variations in Load and/or Condensing Pressure, No, -, Internal Adjustment, Includes Sensing Bulb Mounting Clamp, Adjustable Range -, Not For Use With Ammonia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Vent Shield for Direct-Vent Furnaces (4318)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- DAYTON Guard Mounted Exhaust Fan, Blade 24" Dia. (484X57)
- AIR HANDLER 22x24x1 Pleated Air Filter, MERV 8 (29RF83)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXCAE-3-ZX200)
- PARKER Themostatic Expansion Valve, 1-2 Ton (SCE-B-SZ)
- PARKER Themostatic Ex Valve, 12-1/2 to 15 Ton (ECE-15-ZX200)
- PARKER Themostatic Expansion Valve, 1-2 Ton (CE-B-SZ)
- PARKER Valve, Expansion (CCVX100)
- PARKER Valve, Expansion, R410a (HAE3ZX200B15)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (C-A-SZ)
- Parker Thermostatic Expansion Valves