Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion
Mfr # CEBJW
Zoro # G3008467
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-134A
- Equalizer Type External
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Includes Sensing Bulb Mounting Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CEBJW
- Zoro # G3008467
- UPC # 687472810094
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-134A |
Equalizer Type | External |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Includes | Sensing Bulb Mounting Clamp |
Connector Inlet (In.) | 3/8 in |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Liquid Subcooling Temp. (F) | 10 |
Not For Use With | Ammonia |
Connector Outlet (In.) | 5/8 in |
Item | Thermostatic Expansion Valve |
Type | Adjustable |
Parker Model Number | CEBJW |
Balanced Port Design | Yes |
ARI Standard | 750-70 |
Nominal Capacity (Tons) | 1 to 2 |
Superheat | Externally Adjustable |
Description
Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 1 to 2, External, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 5/8 in, CEBJW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5107CA1NP3P)
- MIMCO Replacement Shaft (R2100054)
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXAE-3-ZX200 B15)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (EC-A-SZ)
- PARKER Themostatic Expansion Valve, 15 Tons (EBSE15VX100)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (ECE-B-VZ)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (C-AA-JW)
- MRCOOL 1.5 to 3 Ton Thermostatic Expansion Valve Kit (H4TXV01)
- Parker Thermostatic Expansion Valves