Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion
Mfr # CASX35
Zoro # G0359974
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-404a
- Equalizer Type Internal
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 10
- ARI Standard 750-70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CASX35
- Zoro # G0359974
- UPC # 687472677871
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Capillary Length (In.) | 60 in |
Details
Refrigerant | R-404a |
Equalizer Type | Internal |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 10 |
ARI Standard | 750-70 |
Liquid Subcooling Temp. (F) | 10 |
Balanced Port Design | Yes |
Type | Adjustable |
Connector Outlet (In.) | 1/2 in |
Connector Inlet (In.) | 3/8 in |
Not For Use With | Ammonia |
Nominal Capacity (Tons) | 1/2 to 1 |
Item | Thermostatic Expansion Valve |
Includes | Sensing Bulb Mounting Clamp |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Superheat | Externally Adjustable |
Parker Model Number | CASX35 |
Description
Thermostatic Expansion Valve, Adjustable, R-404A, Nominal Capacity (Tons) 1/2 to 1, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CASX35, -40 to 10, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE DRUM FAN BLACK 24in. (1PAFDRUM24)
- FIELD CONTROLS 46474500 Renewel Kit For Uv-500C (46474500)
- ROBERTSHAW Electric Thermostat (5000-202)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- PARKER Themostatic Ex Valve, 2 to 3 1/2 Ton (CE-C-SZ)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (EC-A-SZ)
- PARKER Themostatic Expansion Valve, 15 Tons (OE-15-VX100)
- PARKER Valve, Expansion (CAJW)
- PARKER Themostatic Ex Valve, 3/4 to 1-1/2 Ton (CAVW)
- PARKER Thermostatic Expansion Valve, 1/2" Outlet (HXEA-3-ZX200)
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- Parker Thermostatic Expansion Valves