Shop All Thermostatic Expansion Valves
Parker
Valve, Expansion
Mfr # CAJW
Zoro # G3126094
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refrigerant R-134A
- Equalizer Type Internal
- Connection SAE Flare Angle
- Evaporator Temp. Range (F) -40 to 60
- Liquid Subcooling Temp. (F) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CAJW
- Zoro # G3126094
- UPC # 687472676751
- Country of Origin United States
- Category Thermostatic Expansion Valves
Dimensions
Capillary Length (In.) | 60 in |
Reducing Flare Nut Size (In.) | 3/8 x 1/4 |
Details
Refrigerant | R-134A |
Equalizer Type | Internal |
Connection | SAE Flare Angle |
Evaporator Temp. Range (F) | -40 to 60 |
Liquid Subcooling Temp. (F) | 10 |
Control | Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems |
Not For Use With | Ammonia |
ARI Standard | 750-70 |
Nominal Capacity (Tons) | 1/2 to 1 |
Type | Adjustable |
Connector Inlet (In.) | 3/8 in |
Connector Outlet (In.) | 1/2 in |
Parker Model Number | CAJW |
Includes | Sensing Bulb Mounting Clamp |
Balanced Port Design | Yes |
Item | Thermostatic Expansion Valve |
Superheat | Externally Adjustable |
Description
Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 1/2 to 1, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CAJW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, YES, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Reversing Relay (S1-7670-3071)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- PLAST-O-MATIC Single Wall Sight, 3/4 In. FNPT, PVC (GX075V-PV)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- PARKER Themostatic Ex Valve, 1-1/2 to 3 Tons (CEBVW)
- PARKER Themostatic Ex Valve, 1/6 to 1/4 Ton (C-AA-JW)
- PARKER Thermostatic Expansion Valve, 5 To 8 Tons (ECE-D-ZX200)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXCAE-5-VX100H)
- PARKER Themostatic Expansion Valve, 1/2-1 Ton (EC-A-SZ)
- PARKER Thermostatic Expansion Valve, 5/8" Outlet (HXAE-5-ZX200)
- Parker AC & Refrigeration Valves