Shop All Hydraulic Control Valves
Parker
Valve, Directional
Mfr # D3W004CNYK5
Zoro # G2352761
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 17 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Float
Product Information
- Brand Parker
- MFR # D3W004CNYK5
- Zoro # G2352761
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 2.76 in |
Size | CETOP-05 |
Height (In.) | 5.06 in |
Length (In.) | 9.85 in |
NFPA Size | D05 |
Overall Length | 9.85 in |
Overall Width | 2.76 in |
Overall Height | 5.06 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 17 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Manifold, Valve Type Ball, Center Position Float Center, Series D3W, Overall Height 5.06 in, Standards ISO-4401, Frequency 50/60 Hz, Inrush Current 3.5 A, Overall Length 9.85 in, Overall Width 2.76 in, Return Mechanism Solenoid, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 2 in., 7.40 HP, 3 Ph (2VFB60-8.4-7W)
- POWERFLITE 5L480 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480-2)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC (D3W001CNJW)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- PARKER Metering Valve, Steel, 1/2 NPT, 15 GPM Max (MV800S)
- PARKER Metering Valve, Steel, 1/8 NPT, 3 GPM Max (MV200S)
- PARKER DIRECTIONAL CONTROL VALVE (D3W001CNYW)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- CHIEF Control Valve, 13 GPM, 3 Spool (220873)
- Parker Hydraulic Control Valves