Shop All Hydraulic Control Valves
Parker
Valve, Directional
Mfr # D3W002CNYK5
Zoro # G1808782
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 30 gpm
- Max. Pressure - Hydraulic Valves 5,000 psi
- Center Position - Hydraulic Valves Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # D3W002CNYK5
- Zoro # G1808782
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Length (In.) | 9.85 in |
Width (In.) | 2.76 in |
Size | CETOP-05 |
NFPA Size | D05 |
Height (In.) | 5.06 in |
Overall Length | 9.85 in |
Overall Width | 2.76 in |
Overall Height | 5.06 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 5,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 115V AC, Port Connections Manifold, Center Position Open Center, Series D3W, Overall Height 5.06 in, Standards ISO 4401, NFPA D05, Frequency 50/60 Hz, Inrush Current 3.5 A, Overall Length 9.85 in, Overall Width 2.76 in, Return Mechanism Solenoid, Seal Material Nitrile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40BS14H X 1 1/8)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- HANKISON Refrigerated Air Dryer (HPR15)
- ZORO SELECT QD Bushing, Series SK, Bore 1-7/8 In (SK178)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- PARKER Colorflow Needle Valve, Brass, 1/4-18, 5 GPM, 2000 PSI (N400B)
- PARKER Directional Valve, Solenoid, Float, 24 VDC (D1VW004CNJW)
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- PARKER FLOW CONTROL (F420S)
- ENERPAC Directional Valve, SAE #4, Float Center (VMTD001)
- Parker Hydraulic Control Valves